missing translation for 'onlineSavingsMsg'
Learn More

JULABO DYNEO DD-310F Refrigerated/Heating Circulator
GREENER_CHOICE

Product Code. p-7227814
Click to view available options
Features:
Analog Interface
Natural Refrigerant
Natural Refrigerant /Analog Option
Natural Refrigerant/RS232 Option
RS232 Interface Option
Synthetic Refrigerant
Communications:
USB
USB, Analog
USB, RS232
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17734179

Brand: JULABO 9021713.N1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Either in basic research, in material testing or in technical systems – these refrigerated circulators offer functional solutions for every requirement and budget.

  • Optimized cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Easy switching between internal and external circulation
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer
  • Integrated external Pt100 connection
  • Integrated drain makes emptying liquid easy and safe
  • Bath cover included with delivery
  • Removable ventilation grid
  • Powerful cooling machines
  • For internal and external applications

Specifications

Capacity (Metric) 3 to 4 L
Certifications/Compliance CE
Communications USB
Cooling Capacity 300 W
Pump Type Centrifugal
Temperature Range -30°C to +200°C
Type Circulator
Features Natural Refrigerant
Electrical Requirements 230 V / 50 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.