Learn More
Julabo Dyneo DD-1201F Refrigerated/Heating Circulator

Description
- Optimized cooling coil design saves space in the bath tank
- powerful and infinitely adjustable pressure pump
- Flow rate 27 L/min, pressure 0.7 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob simplifies operation
- Integrated programmer
- Integrated external Pt100 connection
- USB connection
- RS232 interface or analog interfaces
- Integrated drain makes emptying liquid easy and safe.
- Bath cover included with delivery
- Removable ventilation grid
- Powerful cooling machines
- For internal and external applications
- Integrated pump connection M16x1
- For internal and external applications
Refrigerated circulators of the Dyneo series distinguish themselves with a great price-performance ratio. The instruments offer high heating/cooling capacities for short heat-up and cool-down times. The refrigerated circulators work precisely and reliably even at higher ambient temperatures up to 40°C. Either in basic research, in material testing or in technical systems - the Dyneo refrigerated circulators offer functional solutions for every requirement and budget.
The Dyneo DD-1201F refrigerated circulator is exceptionally versatile with a bath opening of 35 x 41 cm and a bath depth of 30 cm. The resulting bath volume of 50 L makes it possible to control the temperature of large objects, or many smaller objects, directly in the bath.
This cooling machine uses natural, environmentally-friendly refrigerant and was developed with a focus on energy efficiency. This means significant savings of up to 70% with respect to the operating costs for numerous applications, which also means faster amortization of the procurement cost. At the same time, the lower energy consumption positively contributes to climate protection.
Specifications
Specifications
| Capacity (Metric) | 48 to 56 L |
| Communications | USB |
| Cooling Capacity | 1.25 kW |
| Flow Rate | 8 to 27 L/min. |
| Pump Type | Immersion Pump |
| Temperature Range | 5 to 40°C |
| Type | Circulator |
| Display | TFT Display |
| Heating Capacity | 2 kW |
| Includes | Analog Interface |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.