missing translation for 'onlineSavingsMsg'
Learn More

JULABO DYNEO DD-1200FW Refrigerated/Heating Circulator, with Natural Refrigerants
GREENER_CHOICE

Product Code. p-200009456
Click to view available options
Communications:
USB, Analog Interface, Pt100
USB,Digital Interface, Pt100
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17927831

Brand: JULABO 9021728.N1.A

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Refrigerated circulators of the DYNEO series distinguish themselves with a great price-performance ratio. The instruments offer high heating/cooling capacities for short heat-up and cool-down times.

  • The refrigerated circulators work precisely and reliably even at higher ambient temperatures up to +40°C.
  • Either in basic research, in material testing or in technical systems, the DYNEO refrigerated circulators offer functional solutions for every requirement and budget.
  • The optimized design of the bath tank and cooling coil makes the bath more spacious and user-friendly for the operator.
  • Ventilation slots and connections are located on the front and rear, allowing several units to be placed next to each other in order to save space.
  • Optimized cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Flow rate: 27 L/min
  • Pressure: 0.7 bar
  • Easy switching between internal and external circulation
  • Large color TFT display, multilingual interface
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer
  • Integrated external Pt100 connection
  • USB connection
  • RS232 interface or analog interfaces (optional)
  • Integrated drain makes emptying liquid easy and safe.
  • Bath cover included with delivery
  • Removable ventilation grid
  • Powerful cooling machines
  • For internal and external applications
  • Integrated pump connection M16×1
  • For internal and external application

Specifications

Capacity (Metric) 5 to 7.5 L
Communications USB,Digital Interface, Pt100
Cooling Capacity 1.24kW at 20°C
Flow Rate 8 to 27 L/min.
Pump Type Immersion Pump
Temperature Range -50°C to +200°C
Type Circulator
Electrical Requirements 200/230 V 50/60 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.