missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynatech Precision Sampling Heavy Duty Purge and Trap Syringe from Restek
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
Includes:
Not Applicable
Sample lok valve
Description
- PTFE luer lock tip
- Can fill and empty sparge tubes
- Sample-Lok valve accepts standard luer lock needles
- Suitable for purge and trap applications
Specifications
Specifications
| Material | PTFE (Tip) |
| For Use With (Application) | For purge and trap applications |
| Includes | Sample lok valve |
| Product Type | Syringe |
| Quantity | Ea. |
| Volume (Metric) | 5 mL |
| Connection Type | Luer Lock |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction