missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Dynamic Flow White Occupational Sneakers O1
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
Unit Size:
1 pair
Description
- Breathable, lightweight, comfortable
- Comply to EN ISO 20347: 2012, O1 SRC
- Slip resistant TPU outsole
- Good cushioning
- Energy absorption in heel area
- White perforated microfiber
- Breathable lining with silver ions
- Removable active Medifit insole
Specifications
Specifications
| Color | White |
| Material | Perforated Microfiber |
| Size | 40 |
| Certifications/Compliance (Europe) | Comply to EN ISO 20347: 2012 O1 SRC, ESD class climatic 1 according EN 61340 |
| Gender | Women's |
| Ankle Style | Sneakers |
| Waterproof | No |
| Product Type | O1 SRC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction