missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Dynabeads™ Protein G and Magnet Starter Pack
Description
Space-saving design with our smallest thermal cycler footprint
- Flexible modular design saves space on deck
- Separate control panel module provides flexibility when integrating on the robotic deck
- Choice of 10 cm,1 meter and 3 meter cabling options
Automated lid and cycler features
- 384-well block
- Automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
- Heated cover slides forward to cover the plate nest,ensuring thermal contact and eliminating evaporation
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Specifications
| Content And Storage | The product contains: • 5 mL Dynabeads Protein G beads • 1 x DynaMag-2 magnet Store Dynabeads at 2°C to 8°C. |
| Shipping Condition | Room Temperature |
| Product Line | DynaMag, Dynabeads |
| Quantity | 100 reactions |
| Type | Magnet Starter Pack |
| Ligand Type | Protein G |
| Sufficient For | 100 reactions |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?