missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Dynabeads™ MX4 Mixer

Product Code. 10059022 Shop All Applied Biosystems Products
Change view
Click to view available options
For Use With (Equipment):
Dynabeads™ Sample Mixers
Unit Size:
Each
Product Code. For Use With (Equipment) unitSize
10059022 Dynabeads™ Sample Mixers Each
1 options
This item is not returnable. View return policy

Product Code. 10059022

Brand: Applied Biosystems™ 15910

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Dynabeads™ MX4 Mixer

The Dynabeads™ MX4 Mixer combines Dynabeads™ MX Mixer Base (Cat. No. 159-02) and MPC™-S Mixing Head (Cat. No. 159-11). Designed to hold two MPC™-S sample racks (Cat. No. A13346); capacity up to 12 microcentrifuge tubes.

Dynabeads™ MX mixers provide continuous gentle motion to obtain optimal binding of Dynabeads™ with targets (e.g., cells, proteins, nucleic acids). Variable speed (5-40 rpm). Can be operated in both cold and warm conditions (4-37°C). Inter-changeable heads accommodate different tube sizes and sample volumes.
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 5 to 40 rpm
Voltage 12 VDC
Temperature Range (Metric) 4°C to 37°C
Amperage 0.5 A
Product Type Mixer
Dimensions (L x W x H) 6 x 6 x 10 in. (20 x 15 x 25 cm)
Height (English) 10 in.
Height (Metric) 25 cm
Length (English) 6 in.
Length (Metric) 20 cm
Width (English) 6 in.
Width (Metric) 15 cm
For Use With (Equipment) Dynabeads™ Sample Mixers
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.