missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Dynabeads™ MX2 Mixer

Product Code. 10455133 Shop All Applied Biosystems Products
Change view
Click to view available options
For Use With (Equipment):
Dynabeads™ Sample Mixers
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10455133 Dynabeads™ Sample Mixers Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10455133 Supplier Applied Biosystems™ Supplier No. 15908
 Restricted Item
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Dynabeads™ MX2 Mixer

The Dynabeads™ MX2 Mixer combines Dynabeads™ MX Mixer Base (Cat. No. 159-02), Mixer Turret (Cat. No. 159-06), and 8-tube Mixing Wheel (Cat. No. 159-04). Designed for sample tubes ranging from 15 to 27 mm in diameter.

Dynabeads™ MX mixers provide continuous gentle motion to obtain optimal binding of Dynabeads™ with targets (e.g., cells, proteins, nucleic acids). Variable speed (5-40 rpm). Can be operated in both cold and warm conditions (4-37°C). Inter-changeable heads accommodate different tube sizes and sample volumes.
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 5 to 40 rpm
Voltage 12 VDC
Temperature Range (Metric) 4°C to 37°C
Amperage 0.5 A
Tube Size 15 to 27 mm
Product Type Mixer
Dimensions (L x W x H) 6 x 6 x 10 in. (20 x 15 x 25 cm
Height (English) 10 in.
Height (Metric) 25 cm
Length (English) 6 in.
Length (Metric) 20 cm
Width (English) 6 in.
Width (Metric) 15 cm
For Use With (Equipment) Dynabeads™ Sample Mixers
No. of Positions 8
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.