missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dyed Red Aqueous Fluorescent Particles

Product Code. 11824922 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Mean:
0.025 μm
0.05 μm
0.06 μm
0.10 μm
0.16 μm
0.20 μm
0.30 μm
0.40 μm
0.50 μm
0.60 μm
0.70 μm
0.80 μm
0.90 μm
1.0 μm
2.0 μm
3.0 μm
Quantity:
1 Each
10 mL
15 mL
15mL
60 mL
90 mL
Unit Size:
10mL
15mL
60mL
90mL
Each
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Mean Quantity Unit Size
11824922 3.0 μm 60 mL 60mL
10012714 1.0 μm 1 Each 10mL
11884912 1.0 μm 60 mL 60mL
11894912 2.0 μm 10 mL 10mL
11804922 2.0 μm 1 Each 60mL
10175094 3.0 μm 10 mL 10mL
11834922 0.10 μm 15 mL 15mL
11844922 0.10 μm 1 Each 90mL
11864922 0.16 μm 1 Each 90mL
10200035 0.20 μm 15 mL 15mL
11884922 0.20 μm 90 mL 90mL
10526245 0.025 μm 15 mL 15mL
11804932 0.025 μm 90 mL 90mL
10559124 0.30 μm 15 mL 15mL
11824932 0.30 μm 90 mL 90mL
11834932 0.40 μm 15 mL 15mL
11844932 0.40 μm 90 mL 90mL
12685597 0.05 μm 15 mL 15mL
11854932 0.05 μm 15 mL Each
11523383 0.50 μm 1 Each 15mL
11884932 0.50 μm 90 mL 90mL
11864932 0.05 μm 90 mL 90mL
11894932 0.06 μm 1 Each 15mL
11814942 0.60 μm 1 Each 15mL
11824942 0.60 μm 90 mL 90mL
11804942 0.06 μm 90 mL 90mL
11834942 0.70 μm 15 mL 15mL
11844942 0.70 μm 90 mL 90mL
11854942 0.80 μm 15mL 15mL
11864942 0.80 μm 90 mL 90mL
11874942 0.90 μm 15 mL 15mL
11884942 0.90 μm 1 Each 90mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 11824922 Lieferant Thermo Scientific™ Lieferanten-Nr. R0300B
  • ONLINE EXCLUSIVE PRICE
    £899.00
    £830.59 / 60mL
    Save £68.41
    7% Off
Alle Werbeaktionen anzeigen
 Restricted Item
Estimated Shipment: 18-12-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Improve sensitivity and detectability for analytical methods with microsphere suspensions that are internally dyed and feature bright, high-contrast colors.

Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Red Aqueous Fluorescent Particles, microsphere suspensions that are internally dyed and feature bright, high-contrast colors.

Fluoro-Max fluorescent particles emit bright and distinct colors when illuminated by the light of shorter wavelengths than the emission wavelength, improving their contrast and visibility relative to background materials.These internally dyed polymer particles utilize the exclusive Firefli™ process to incorporate the dye throughout the polymer matrix to produce bright fluorescent colors, minimize photo bleaching and prevent dye leaching into aqueous media.

Features:
  • Made of polystyrene (PS), which has a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C)
  • Aqueous suspensions are packaged as 1% solids
  • Can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer or fluorescence activated cell sorter
  • Can also be detected using mineral light or black light (UV)
Note:

Spectral information is approximate and for reference only. Spectral properties of the dyes are dependent on their concentration and physical environment. The exact excitation and emission maxima may vary depending on the size and composition of the particles.

Recommended for:

  • Filter testing
  • Flow tracing
  • Biological research
TRUSTED_SUSTAINABILITY

Spezifikation

Additive Trace amounts of surfactant to inhibit agglomeration and promote stability
Concentration 1% solids
Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.
Contents Dyed polystyrene particles in water
Color Red
Material Polystyrene
Product Type Fluorescent Particle
Dye Type Firefli Fluorescent Red (542/612nm)
Includes Package Insert Sheet
Particle Density 1.05g/cm³
Quantity 60 mL
Refractive Index 1.59 at 589nm (25°C)
Stability Product stable for a minimum of 24 months
Uniformity <5%
Diameter (Metric) Mean 3.0 μm
Diameter (Metric) Nominal 3.0 μm
Diameter (Metric) 3.0 μm
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.