missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ DVR 3 Vacuum Gauges

Product Code. 10182581 Shop All Vacuubrand Products
Change view
Click to view available options
Dimensions (L x W x H):
116 x 116 x 66 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
10182581 116 x 116 x 66 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10182581 Supplier VACUUBRAND™ Supplier No. 20682903

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The DVR 3 is a fully electronic vacuum gauge with ATEX category 2 approval for use in areas with potentially explosive atmospheres

The DVR 3 is a fully electronic vacuum gauge with ATEX category 2 approval for use in areas with potentially explosive atmospheres (measured gas and environment of gauge);The DVR 3 has an integrated ceramic diaphragm vacuum sensor for the range from atmospheric pressure to 1 mbar with capacitive readout;The sensor measures independently of the type of gas and is exceptionally resistant to chemicals;It features outstanding measuring accuracy, very low temperature depencence and excellent long-term stability;A particular advantage of the DVR 3 is its cordless, battery-powered operation;Its simple operation and the combined digital / analog vacuum reading for precise readout and quick trend detection, respectively, make the DVR 3 very versatile.

  • Large analog and digital vacuum display
  • mains independent power supply unit BVE 9V, with ATEX approval, mercury and cadmium free
  • enhanced battery life due to automatic shutdown and variable sampling rate
  • high reliability, low EMI emission level near detection limit, high degree of immunity toelectromagneticinterference for use in industrial environ-ments
  • capacitive alumina ceramic diaphragm vacuum sensor with excellent che-mical resistance, accuracy and long term stability
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 116 x 116 x 66 mm
Height (Metric) 66 mm
Length (Metric) 116 mm
Operating Temperature (Metric) 10°C to 40°C
Weight (Metric) 0.43 kg
Accuracy <±1 mbar
Display Type Large Analog and Digital Vacuum Display
Product Type Vacuum Gauge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.