missing translation for 'onlineSavingsMsg'
Learn More

Berkshire Durx™ 670

Product Code. 18750269 Shop All Berkshire Products
Change view
Click to view available options
Length (Metric):
23 cm
38 cm
42 cm
58 cm
Unit Size:
Pack of 2000
Pack of 3000
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
18750269 58 cm Pack of 2000
17881328 42 cm -
17843278 38 cm Pack of 500
18838580 23 cm Pack of 3000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 18750269 Supplier Berkshire Supplier No. DR670230920
  • ONLINE EXCLUSIVE PRICE
    £632.00
    £520.59 / Pack of 2000
    Save £111.41
    17% Off
View all promotions
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durx™ 670 is a cellulose/polyester nonwoven wiper recommended for ISO Class 5 and above environments.

  • 55% cellulose and 45% polyester hydroentangled nonwoven blend
  • No binders or other chemical additives
  • Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
  • Smooth, highly absorbent and durable
  • Low extractable levels and particle counts
  • Chemically compatible with common cleaning and disinfecting solutions
  • Autoclavable
  • Economical

Specifications

Product Type Surface Wiper
Length (English) 23 in.
Length (Metric) 58 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Cellulose
Autoclavable Autoclavable
Disposable Single-use
Ply 1-ply
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.