missing translation for 'onlineSavingsMsg'
Learn More

Berkshire Durx™ 670

Product Code. 17881328 Shop All Berkshire Products
Click to view available options
Length (Metric):
23 cm
38 cm
42 cm
58 cm
Unit Size:
Pack of 2000
Pack of 3000
Pack of 500
This item is not returnable. View return policy

Product Code. 17881328

Brand: Berkshire DR670404056IR

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Durx™ 670 is a cellulose/polyester nonwoven wiper recommended for ISO Class 5 and above environments.

  • 55% cellulose and 45% polyester hydroentangled nonwoven blend
  • No binders or other chemical additives
  • Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
  • Smooth, highly absorbent and durable
  • Low extractable levels and particle counts
  • Chemically compatible with common cleaning and disinfecting solutions
  • Autoclavable
  • Economical

Specifications

Product Type Surface Wiper
Length (English) 16.5 in.
Length (Metric) 42 cm
Width (English) 10 in.
Width (Metric) 25 cm
Material Cellulose
Autoclavable Autoclavable
Disposable Single-use
Ply 1-ply
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.