missing translation for 'onlineSavingsMsg'
Learn More

Brady™ DuraSleeve™ Polypropylene Wire Marking Inserts for M6/M7 Printers

Product Code. 17818194
Click to view available options
Dimensions (LxW):
0.163 x 0.59 in.
0.163 x 1.18 in.
Unit Size:
Pack of 300
This item is not returnable. View return policy

Product Code. 17818194

Brand: Brady™ 176286

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

DuraSleeve™ Polypropylene Inserts are printable, rigid inserts designed to be printed and affixed to a wire using extruded, clear PVC Wire Marking Carriers.

  • High resistance to alcohols and oils while adhering from temperature ranges of -40°C to 100°C (-40°F to 212°F)
  • Meets the requirements of a halogen-free material
  • Made with B-390 polypropylene material

Specifications

Certifications/Compliance DIN VDE 0472 Part 815, DIN VDE 0472 Part 817, RoHS Compliant
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Quantity 300 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Dimensions (LxW) 0.163 x 0.59 in.
Length (English) 0.163 in.
Width (English) 0.59 in.
Width (Metric) 15 mm
Height (Metric) 4.14 mm
Alternate Part Number M6-15-390
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.