missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ DuraSleeve™ Bulk Labels for M710, M610, M611
Click to view available options
Dimensions (LxW):
4.4 x 16 mm
4.4 x 30 mm
Color:
White
Yellow
Unit Size:
Pack of 2500
Pack of 5000
Description
- Brady™ DuraSleeve™ printable inserts create a durable legend
- Rigid construction of the DuraSleeve™ wire marking system provides inserts that can easily be inserted into a clean carrier
- Legend can be changed before or after termination
Specifications
Specifications
| Adhesive Type | Non-adhesive |
| Color | Yellow |
| Finish | Gloss |
| Format | Tape |
| Material | Vinyl |
| Product Type | Wire and Cable Markers |
| Sterility | Non-sterile |
| For Use With (Application) | Data and Telecommunications Labeling, Wire and Cable Labeling |
| For Use With (Equipment) | M610, M710, M611, BMP61, BMP71 |
| Labels per Row | 1 Label |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction