missing translation for 'onlineSavingsMsg'
Learn More

Semadeni™ DuraSEAL™ Stretch Film

Product Code. 15858302
Change view
Click to view available options
Length (Metric):
76 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15858302 76 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15858302 Supplier Semadeni™ Supplier No. 8774
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A heat and solvent-resistant laboratory stretch film ideal for sealing laboratory vessels of all types.

  • Microwave safe and heat-proof to +100°C
  • Also suitable for boiling water
  • Very resistant to solvents and corrosive media
  • Film can be stretched to between 500 and 800% of its original size
  • Forms an airtight seal
  • Can also be used outside the laboratory for many applications where a vessel needs to be sealed
  • 10 cm wide, 76 m long

Specifications

Applications Sealing vessels
Color Clear
Width (Metric) 10 cm
Length (Metric) 76 m
For Use With (Equipment) Bottles, jars
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.