missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Duran™ 'Y' Shaped Tubing Connectors

Product Code. 10314091
Change view
Click to view available options
Diameter (Metric):
10 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10314091 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10314091 Supplier Lenz Laborglasinstrumente™ Supplier No. 01600710
  • ONLINE EXCLUSIVE PRICE
    £10.00
    £5.05 / Pack of 1
    Save £4.95
    49% Off
Estimated Shipment: 08-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) 10 mm
Autoclavable Autoclavable
Material Borosilicate Glass (3.3)
Overall Length (Metric) 115 mm
Packaging Quantity 1 Pack
Shape Y
Product Type Tubing Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.