missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Twin-Neck Round Bottom Flask, with standard ground joint, angled side neck

Multi-neck pellets are used for distillation, fraction and reactions of all kinds.

Brand:  DWK Life Sciences 241835404

Code : NEW

Additional Details : Weight : 0.31400kg

 View more versions of this product

Product Code. 10408772

  • £56.20 / Each
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

For distillation, fraction and reaction, mainly multi-neck flasks (two or three neck flasks) are used to be able to install attachments, columns, thermometers, dropping funnels, boiling capillaries, etc. as required.

  • Tight closure due to standard ground joint
  • angled side necks
  • Depending upon the application, accessories, columns, thermometers, dropping funnels, boiling capillaries, etc. can be fitted
  • The geometry permits very uniform heating
  • Fired-on, highly durable white print
Specifications

Specifications

131 mm
Borosilicate Glass (3.3)
1/Pk.
24/29
Yes
1000 mL
Distillation; Extraction; Connection to other glass vessels; Heating; Suitable for heating baths and mantles; Volumen sizes 100 mL (NS 24/29 and NS 29/32), 250 mL (NS 24/29), 500 mL (NS 24/29) and 1000 mL (NS 24/29) are not according to DIN ISO
Non-DIN/ISO size
NS 24/29
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers