missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran Tubing Reaction Vessels with Thermostatic Jacket, Withdrawal Valve
Glass reaction vessel with thermostatic jacket and withdrawal valve
£1015.48 - £1515.80
Specifications
Material | Borosilicate Glass, Duran Glass |
---|---|
Includes | Thermostatic jacket, withdrawal valve |
Product Type | Reaction vessel |
Shape | Cylindrical |
Product Code | Brand | Capacity (Metric) | Closure Size | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Height (Metric) | Price | Quantity & Availability | |||
10224804
|
Lenz Laborglasinstrumente™
06030249 |
250 mL | Connectors: GL18 | 275 mm |
£1015.48
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10585314
|
Lenz Laborglasinstrumente™
06030270 |
1000 mL | Connectors: GL18 | 360 mm |
£1075.90
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10317083
|
Lenz Laborglasinstrumente™
06031270 |
1000 mL | Connectors: GL15 | 360 mm |
£1107.70
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||
10648550
|
Lenz Laborglasinstrumente™
06030473 |
2000 mL | Connectors: GL18 | 375 mm |
£1515.80
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10763732
|
Lenz Laborglasinstrumente™
06030273 |
2000 mL | Connectors: GL18 | 490 mm |
£1091.80
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
11312503
|
Lenz Laborglasinstrumente™
06030258 |
500 mL | Connectors: GL18 | 295 mm |
£1047.28
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
11562294
|
Lenz Laborglasinstrumente™
06031276 |
3 L | Connectors: GL15 | 440 mm |
£1420.40
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
Description
DURAN™ tubing, cylindrical shape with graduation, laboratory flange LF and withdrawal valve. Thermostatic jacket with either GL 14, GL 18, KF 15 or KF 25 connectors.Specifications
Borosilicate Glass, Duran Glass | |
Thermostatic jacket, withdrawal valve | |
Reaction vessel | |
Cylindrical |