missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Duran Tubing Reaction Vessels with Thermostatic Jacket, Withdrawal Valve

Product Code. 10317083
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3 L
Closure Size:
Connectors: GL15
Connectors: GL18
Height (Metric):
275 mm
295 mm
360 mm
375 mm
440 mm
490 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Height (Metric) unitSize
10317083 1000 mL Connectors: GL15 360 mm Each
10224804 250 mL Connectors: GL18 275 mm Each
10585314 1000 mL Connectors: GL18 360 mm Each
10648550 2000 mL Connectors: GL18 375 mm Each
10763732 2000 mL Connectors: GL18 490 mm Each
11312503 500 mL Connectors: GL18 295 mm Each
11562294 3 L Connectors: GL15 440 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10317083 Supplier Lenz Laborglasinstrumente™ Supplier No. 06031270
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Glass reaction vessel with thermostatic jacket and withdrawal valve

DURAN™ tubing, cylindrical shape with graduation, laboratory flange LF and withdrawal valve. Thermostatic jacket with either GL 14, GL 18, KF 15 or KF 25 connectors.

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 360 mm
Includes Thermostatic jacket, withdrawal valve
Product Type Reaction vessel
Shape Cylindrical
Closure Size Connectors: GL15
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.