missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Duran Tubing Reaction Vessels with Thermostatic Jacket

Product Code. 11512244
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3 L
4 L
Height (Metric):
180 mm
190 mm
245 mm
275 mm
325 mm
375 mm
380 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) unitSize
11512244 4 L 380 mm Each
10433360 250 mL 190 mm Each
10391870 500 mL 180 mm Each
10616660 500 mL 275 mm Each
11532244 4 L 375 mm Each
11592234 2000 mL 375 mm Each
11502244 3 L 325 mm Each
10349522 1000 mL 245 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11512244 Supplier Lenz Laborglasinstrumente™ Supplier No. 06010279
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Borosilicate glass reaction vessel with thermostatic jacket

DURAN™ tubing, cylindrical shape with graduation and laboratory flange LF. Thermostatic jacket with either GL 14, GL 18, KF 15 or KF 25 connectors.

Specifications

Capacity (Metric) 4 L
Material Borosilicate Glass, Duran Glass
Height (Metric) 380 mm
Includes Thermostatic jacket
Product Type Reaction vessel
Shape Cylindrical
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.