missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Test Tube, with beaded rim or straight rim

Product Code. 10068180 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2 mL
4 mL
6 mL
8 mL
9 mL
16 mL
17 mL
21 mL
32 mL
34 mL
40 mL
55 mL
70 mL
100 mL
Unit Size:
Pack of 100
Pack of 50
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10068180 100 mL Pack of 50
10508121 6 mL Pack of 100
10612781 16 mL Pack of 100
10716811 21 mL Pack of 100
10393411 32 mL Pack of 100
10403161 40 mL Pack of 100
10577731 2 mL Pack of 100
10445411 4 mL Pack of 100
10211721 17 mL Pack of 100
10038170 55 mL Pack of 50
10100551 70 mL Pack of 50
10538311 8 mL Pack of 100
10493151 34 mL Pack of 100
11670029 9 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10068180 Supplier DWK Life Sciences Supplier No. 261313806
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Test tubes are universal cylindrical laboratory glassware with a round bottom that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.

  • Thick-walled and therefore mechanically very resistant
  • Available with beaded rim or straight rim
  • With round bottom
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Description 1.0 to 1.4 mm thickness
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With Heating of small amounts; Pretreatments; Storage and transport of small amounts of liquid
Quantity 50/Pk.
Rimmed Straight Rim
Autoclavable Autoclavable
Diameter (Metric) 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.