Learn More
DWK Life Sciences DURAN™ Round Bottom Flask, with standard ground joint
Shop All DWK Life Sciences ProductsDescription
Due to their versatile application possibilities, round bottom flasks are widely used in the laboratory environment. Round flasks and the media they contain can be heated e.g. by heating hoods or liquid baths or cooled by a cold bath. However, selective warming or cooling must be avoided. Due to their shape, round bottom flasks are also suitable for vacuum applications. However, care must be taken to ensure that the glass surface is free of defects (no stops, deep scratches, etc.). The standard ground joint allows a precise connection to other ground joint components such as columns, thermometers, drip funnels, etc.
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
- The geometry permits very uniform heating
- Closable with glass and plastic stopper
Specifications
Specifications
| Diameter (Metric) Base | 207 mm |
| Capacity (Metric) | 4000 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Distillation; Extraction; Connection to other glass vessels; Heating; Suitable for heating baths and mantles; Evaporation of liquids; Suitable for mounting on tripods; Drying of materials; Volume sizes 25 mL (NS 19/26), 50 mL (NS 24/29 and NS 29/32), 500 mL (NS 45/40), 1000 mL (NS 45/40) and 2000 mL (NS 45/40) are not accordting to DIN ISO |
| No. per Pack | 1/Pk. |
| Standard Taper Joint | NS 45/40 |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.