missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Round Bottom Flask, narrow neck, with beaded rim, non-DIN ISO size

Due to their spherical shape, round bottom flasks are used for heating liquids, among other things.

Brand:  DWK Life Sciences 217217709

Code : A0

Additional Details : Weight : 1.35000kg

 View more versions of this product

Product Code. 10252141

  • £121.00 / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.

  • The geometry permits very uniform heating
  • Fired-on, highly durable white ceramic
Specifications

Specifications

236 mm
Borosilicate Glass (3.3)
1/Pk.
Yes
6000 mL
Suitable for heating mantles; Heating; Mixing several components; Sizes 2000, 3000, 5000, 6000, 12000 and 20000 mL non-DIN ISO size, size 12000 mL non-DIN ISO size, conforms ASTM E 1403 and Size 20000 mL conforms ASTM E 1403
Non-DIN/ISO size
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers