missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Powder Funnel, with short, wide stem
A powder funnel enables a clean transfer of solids and powders.
£32.15 - £241.00
Specifications
Material | Boro 3.3 |
---|---|
Autoclavable | Yes |
For Use With (Application) | Transferring of powdered substances and granulated material; Spillage of substances is prevented; Transferring |
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
11757981
|
DWK Life Sciences
213543804 |
70 mm |
£132.00
Pack of 10 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
11767981
|
DWK Life Sciences
213544603 |
100 mm |
£173.00
Pack of 10 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
11716828
|
DWK Life Sciences
213543307 |
55 mm |
£116.00
Pack of 10 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11726828
|
DWK Life Sciences
213544106 |
80 mm |
£149.00
Pack of 10 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11786948
|
DWK Life Sciences
213545102 |
120 mm |
£241.00
Pack of 10 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
10433721
|
DWK Life Sciences
213545505 |
160 mm |
£32.15
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10495831
|
DWK Life Sciences
213546107 |
200 mm |
£49.50
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Description
Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.
- With short and wide stem
- Large stem diameter makes it suitable for transferring solids
- Fired-on, highly durable white print
Specifications
Boro 3.3 | |
Yes | |
Transferring of powdered substances and granulated material; Spillage of substances is prevented; Transferring |