Learn More
DWK Life Sciences DURAN™ KPG™ Stirrer Shaft, 10 mm diameter, interchangeable, WG
Shop All DWK Life Sciences ProductsDescription
KPG agitators consist of a KPG agitator shaft and a KPG bearing sleeve. KPG bearing parts are manufactured with high accuracy and uniformity. The specified tolerances for nominal diameter and fit are maintained by careful checks. This guarantees the interchangeability of the KPG bearing sleeves and KPG stirrer shafts. Due to the low bearing clearance between the running surfaces, almost absolute sealing and completely quiet running can be achieved with suitable lubrication. KPG agitators are an alternative to magnetic stirrers and are used for reaction vessels that are not accessible from below when very viscous reaction mixtures are to be stirred or a high stirring speed is required.
- High accuracy and uniformity within defined tolerances for nominal diameter and fit
- Ground and polished bearing surface
- Interchangeable
- Ø 10 mm
Specifications
Specifications
| Quantity | 1 Ea. |
| Item Description | Stirring of liquids (for syntheses) at high speeds |
| Type | Length: 370 mm |
| Joint Size | 60 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.