missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Test Tubes with Blue Graduations

Product Code. 11722025
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations unitSize
11722025 10 mL 0.1 mL Pack of 10
11772293 20 mL 0.1 mL Pack of 10
13198019 20 mL 0.2 mL Pack of 10
13108029 25 mL 0.5 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11722025 Supplier Hirschmann™ Supplier No. 6400160
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from DURAN™ borosilicate glass 3.3 for excellent chemical and thermal shock resistance.

  • With spout for easy and spill-free pouring
  • Round base
  • Clear glass for excellent clarity 
  • Available in a range of capacities

Specifications

Color Clear
Capacity (Metric) 10 mL
Length (Metric) 170 mm
Material Borosilicate Glass
Includes Spout
Quantity 10/Pk.
Graduated Yes
Diameter (Metric) 14 mm
Product Type Test Tube
Graduations 0.1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.