missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ DURAN™ Glass Stirrer

Product Code. 11576834
Click to view available options
For Use With (Equipment):
Flask, 10,000 mL
Flask, 100 mL
Flask, 1000 mL
Flask, 2000 mL
Flask, 250 mL
Flask, 250/500 mL
Flask, 250/500 mL, 10 GL Thread
Flask, 4000/5000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11576834

Brand: Lenz Laborglasinstrumente™ 06307001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Glass Stirrer made of Duran™ glass.

  • Duran™ Glass

Specifications

For Use With (Equipment) Flask, 100 mL
Product Type Stirrer
Material Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.