missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Double Walled Coil Condensers with GL Threads

Product Code. 10224214
Click to view available options
Standard Taper Joint No:
14/23
29/32
Length (Metric) Jacket:
160 mm
400 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10224214

Brand: Lenz Laborglasinstrumente™ 05250211

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Facilitates the condensing of vapors in the laboratory. Lenz Laborglasinstrumente™ Double Walled Coil Condensers with GL Threads are manufactured from durable DURAN™ tubing.

  • Acc. to DIN 12593
  • With NS socket and cone
  • Corrosion-free and resistant to thermal shock
  • Water connection: GL 14 threads (with two threaded plastic olives)

Specifications

Certifications/Compliance DIN 12593 and in addition to DIN
Description Cooling Surface: 240cm2
For Use With (Application) For condensing vapors
Length (Metric) Jacket 160 mm
Quantity 1 Each
Standard Taper Joint No 14/23
Material Duran Glass
Type Coil Condenser
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.