missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran Glass Columns acc. to Vigreux
Click to view available options
Standard Taper Joint:
NS 14/23
NS 24/29
NS 29/32
Length (Metric):
200mm
300mm
600mm
Includes:
NS socket and NS cone
With removable glass jacket
Unit Size:
Each
Specifications
Specifications
| Includes | NS socket and NS cone |
| Length (Metric) | 300mm |
| Type | Columns acc. to Vigreux |
| Material | Duran Glass |
| Quantity | 1Each |
| Standard Taper Joint | NS 24/29 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction