missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Flat Flange Lids
Click to view available options
Height (Metric):
95mm
125mm
Unit Size:
Each
Specifications
Specifications
| Material | Borosilicate Glass, Duran Glass |
| For Use With (Equipment) | Reaction Vessels |
| Height (Metric) | 95mm |
| No. per Pack | 1 |
| Product Type | Flat Flange Lid |
| Closure Type | Flange Lid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction