missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Flat Bottom Flask with Conical Ground Joint

Product Code. 10653501
Change view
Click to view available options
Capacity: 250mL; NS 29/32 Socket Size
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10653501 Capacity: 250mL; NS 29/32 Socket Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10653501 Supplier Lenz Laborglasinstrumente™ Supplier No. 03012949
Estimated Shipment: 31-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For the collection, mixing and measuring of liquids and cultivating media. Lenz Laborglasinstrumente™ Flat Bottom Flasks with Conical Ground Joint are manufactured from durable DURAN™ glass.

  • Acc to DIN EN ISO 4797
  • With inscription label
  • Corrosion-free and resistant to thermal shock
  • Ground joint features high taper accuracy and excellent tightness

Specifications

Certifications/Compliance DIN EN ISO 4797
Capacity (Metric) 250 mL
Material Borosilicate Glass, Duran Glass
Standard Taper Joint NS 29/32 Socket Size
Bottom Shape Flat
Diameter (Metric) Outer 85 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.