Learn More
DWK Life Sciences DURAN™ Flask, Kjeldahl
For nitrogen determination.
Brand: DWK Life Sciences 212313605
Code : A0
Additional Details : Weight : 1.50000kg
Description
DURAN™ Kjeldahl flasks are subjected to extreme chemical and physical stresses. Therefore, the wall thickness should not be too thick to avoid overheating, which can lead to breakage due to remaining (permanent) stresses, on the one hand, and not too thin due to the noticeable glass removal in the alkaline medium, on the other hand. In order to offer the user the safest possible compromise while taking the technological conditions into account, the wall thickness of the DURAN™ Kjeldahl flasks in the body are 1-2 mm.
- Wall thickness adapted to the application (glass removal by alkaline medium taken into account)
Specifications
81 mm | |
Borosilicate Glass (3.3) | |
10/Pk. |
250 mL | |
For nitrogen determination | |
Yes |