missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Filter Disc Sintered Glass, Porosity 1, edge not fused

A prerequisite for successful work with glass filters is the selection of the right porosity. It is important to select a filter whose largest pore size is slightly below the grain size of the smallest particles still to be separated.

Brand:  DWK Life Sciences 251570103

Code : NEW

Additional Details : Weight : 0.02500kg

 View more versions of this product

Product Code. 10111651

  • £23.70 / Each
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

Glass powder with a certain particle size distribution results in a porous, solid body. These bodies are used as filter material in the form of plates and candles. Made of DURAN™ (borosilicate glass 3.3). They are ideally suited for separations with strong acids or alkalis, for example, and thus offer advantages over other materials such as plastic or paper. Available in 6 different porosity classes according to ISO 4796 as well as ASTM EI28-99. Suitable for vacuum filtration with a maximum resulting pressure difference of 1 bar.

  • Edge non-melted and centered, surfaces untreated
  • Successful work through the correct choice of porosity (The largest pore size should be slightly below the grain size of the smallest particles still to be separated).
  • Available in 6 different porosity classes according to ISO 4796 as well as ASTM EI28-99.
  • Glass articles for further processing
Specifications

Specifications

Borosilicate Glass (3.3)
Suitable for vacuum filtration with a maximum resulting pressure difference of 1 bar
1/Pk.
70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers