missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Erlenmeyer Flask, narrow neck

Due to conical shape, the flasks is used for mixing liquids.

Brand:  DWK Life Sciences 212165306

Code : A0

Additional Details : Weight : 2.90000kg

 View more versions of this product

Product Code. 12626167

  • £101.00 / Pack of 10
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

Thanks to their exceptional properties, such as excellent chemical resistance, nearly inert behaviour and high usage temperature, the original DURAN™ Erlenmeyer flasks are ideal for use in laboratories. Moreover, the uniform wall thickness, minimal thermal expansion and the resultant high thermal shock resistance are outstanding characteristics. Therefore, DURAN™ Erlenmeyer flasks are particularly suited to use with very high temperatures and fast temperature changes.

  • Easy mixing due to conical form
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
Specifications

Specifications

120 mm
Borosilicate Glass (3.3)
10/Pk.
800 mL
Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Size 25 mL without Retrace Code und Sizes 150, 200 and 300 mL non-DIN ISO size
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers