Learn More
DWK Life Sciences DURAN™ Conical Flask, Erlenmeyer shape, wide neck
The conical bottle has a conical, wide-necked shape, a thick wall and is used for preparing larger amounts of solution and tinctures.
Brand: DWK Life Sciences 212276807
Code : A0
Additional Details : Weight : 1.70000kg
Description
If larger quantities of solvents or tinctures are to be used, a container that meets these requirements is required. Thick-walled, slightly conical vessels are ideal for this purpose and the preparation bottle is the vessel of choice.
- The wide neck enables easy filling and cleaning
- Fired-on, highly durable white ceramic
Specifications
190 mm | |
Borosilicate Glass (3.3) | |
1/Pk. | |
No |
3000 mL | |
Preparation of larger amounts of solution and tinctures; Mixing several components; Heating; Diluting solutions | |
Yes |