missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ DURAN™ Conformity Certified Volumetric Flasks

Product Code. p-7147861
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10689051

Brand: Karl Hecht™ 42096080

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These volumetric flasks are supplied with a standard ground joint and a stopper made of polyethylene.

  • Fused blue graduation
  • Available with individual certificate of performance, USP batch certificate or DAkkS calibration certificate
  • Manufactured from DURAN™ borosilicate glass 3.3

Specifications

Certifications/Compliance USP, DAkkS
Closure Color White
Closure Material Polyethylene
Color Clear
Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
Standard Taper Joint 24/29 joint
Tolerance 0.4 mL
Graduated Yes
Closure Type Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.