missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ DURAN™ Conformity Certified Volumetric Flasks
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
Description
- Fused blue graduation
- Available with individual certificate of performance, USP batch certificate or DAkkS calibration certificate
- Manufactured from DURAN™ borosilicate glass 3.3
Specifications
Specifications
| Certifications/Compliance | USP, DAkkS |
| Closure Color | White |
| Closure Material | Polyethylene |
| Color | Clear |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3) |
| Standard Taper Joint | 24/29 joint |
| Tolerance | 0.4 mL |
| Graduated | Yes |
| Closure Type | Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction