missing translation for 'onlineSavingsMsg'
Learn More

SCAT DURAN™ Clear Round Laboratory Bottle

Product Code. 10719655 Shop All SCAT Europe Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
5000 mL
Thread Size (Metric):
GL45
NS29/32
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Thread Size (Metric) Unit Size
10719655 2000 mL GL45 Each
17704884 1000 mL NS29/32 Each
10675205 5000 mL GL45 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10719655 Supplier SCAT Supplier No. 501118
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
 Restricted Item
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Laboratory bottles made of borosilicate glass for laboratories with the highest quality requirements in terms of resistance, thermal behavior and long service life.

  • High resistance to chemical influences
  • Excellent thermal behavior for use up to 140°C
  • Long service life thanks to high quality workmanship
  • Fully autoclavable at 121 or 134°C
  • In various thread sizes, shapes and colors
  • Optionally with ground neck or with wide neck opening
  • Variants with protective coating available
  • Includes blue PP screw cap

Specifications

Capacity (Metric) 2000 mL
Color Clear
Description DURAN Laboratory bottle
Material Borosilicate Glass (3.3)
Sterility Non-sterile
Thread Size (Metric) GL45
Closure Included Yes
Graduated Yes
Mouth Threaded
Autoclavable Autoclavable
Shape Round
Disposable Reusable
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.