missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class B Burettes with Blue Graduations and Schellbach line
Click to view available options
Capacity (Metric):
10 mL
25 mL
Stopcock:
Lateral
Straight
Stopcock Material:
Glass
PTFE
Unit Size:
Pack of 2
Description
- Schellbach
- Short line
- With blue graduation
- Acc. to DIN EN ISO 385
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Length (Metric) | 500 mm |
| Graduations | 0.05 mL |
| Height (Metric) | Scale length 500 mm |
| Includes | Straight Stopcock |
| Scale | Blue |
| Stopcock | Straight |
| Stopcock Material | PTFE |
| Tolerance | ±0.045 mL |
| Type | Schellbach Buret |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering