missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class B Burettes with Black Graduations
Click to view available options
Capacity (Metric):
25 mL
50 mL
Stopcock:
Straight
Straight Valve
Unit Size:
Pack of 2
Description
- Clear glass
- Short line
- With black graduation
- Acc. to DIN EN ISO 385
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 25 mL |
| Length (Metric) | 500 mm |
| Graduations | 0.05 mL |
| Height (Metric) | Scale length 500 mm |
| Scale | Black |
| Stopcock | Straight Valve |
| Stopcock Material | PTFE |
| Tolerance | ±0.045 mL |
| Type | Buret |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction