missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class AS Automatic Burettes with Blue Graduations and Lateral PTFE stopcock with intermediate valve
Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Each
Description
- Titration apparatus
- Pellet
- Class AS, DURAN™
- Blue graduations
- Certified conformity, with dated batch identification
- Schellbach stripes for enhanced legibility
Specifications
Specifications
| Closure Type | Lateral Stopcock |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 500 mm |
| Material | DURAN |
| Graduations | 0.02 mL |
| Height (Metric) | Scale length 500 mm |
| Includes | 2000 mL Brown Glass Storage Bottle |
| Scale | Blue |
| Stopcock | Lateral |
| Stopcock Material | PTFE |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction