Learn More
DWK Life Sciences DURAN™ Burette Reservoir Bottle
Description
The original DURAN™ burettes are made of highly chemically resistant borosilicate glass 3.3. Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed. Adjustment is made to drain (Ex) for + 20°C reference temperature. This means that the quantities can be taken exactly according to the scale, since the adhesion of the liquid to the glass was taken into account during calibration. The tolerances for the volume correspond to the error limits of ISO and DIN. DURAN™ burettes are available with glass or PTFE keys. Unlike glass keys, PTFE keys do not have to be greased, which simplifies work in the laboratory.
- Replacement bottle for automatic burettes
- Supplied without accessories
Specifications
Diameter (Metric) | 160 mm |
Capacity (Metric) | 2000 mL |
Color | Clear |
For Use With (Application) | Titration; Volumetric measurement; Measurement analysis |
Includes | With standard ground joint 29/32, clear |
Material | Borosilicate Glass (3.3) |
Quantity | 1 Ea. |
Autoclavable | Autoclavable |