missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Two-Neck Round Bottom Flasks, Side Neck Angled

Product Code. 10772512
Change view
Click to view available options
Capacity (Metric):
24 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Socket Joint:
14/23 NS Side Neck, 14/23 NS Center Neck
14/23 NS Side Neck, 24/29 NS Center Neck
14/23 NS Side Neck, 29/32 NS Center Neck
19/26 NS Side Neck, 24/29 NS Center Neck
19/26 NS Side Neck, 29/32 NS Center Neck
29/32 NS Side Neck, 29/32 NS Center Neck
NS29/NS14
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Socket Joint Unit Size
10772512 24 mL 14/23 NS Side Neck, 14/23 NS Center Neck Each
10602662 1000 mL 19/26 NS Side Neck, 24/29 NS Center Neck Each
12633790 100 mL 14/23 NS Side Neck, 14/23 NS Center Neck Each
10332611 100 mL 14/23 NS Side Neck, 29/32 NS Center Neck Each
10070281 100 mL 19/26 NS Side Neck, 29/32 NS Center Neck Each
10372751 250 mL 14/23 NS Side Neck, 29/32 NS Center Neck Each
10204481 250 mL 19/26 NS Side Neck, 29/32 NS Center Neck Each
10481083 250 mL 14/23 NS Side Neck, 24/29 NS Center Neck Each
10284521 250 mL 29/32 NS Side Neck, 29/32 NS Center Neck Each
10382751 500 mL 14/23 NS Side Neck, 29/32 NS Center Neck Each
10388839 50 mL NS29/NS14 Each
10139120 500 mL 29/32 NS Side Neck, 29/32 NS Center Neck Each
10624271 50 mL 14/23 NS Side Neck, 14/23 NS Center Neck Each
10181991 500 mL 19/26 NS Side Neck, 29/32 NS Center Neck Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10772512 Supplier Lenz Laborglasinstrumente™ Supplier No. 03211122
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Especially made for distillation, reactions and to make solutions or hold, contain and collect chemicals. Lenz Laborglasinstrumente™ Two-Neck Round Bottom Flasks, Side Neck Angled are manufactured from durable DURAN™ borosilicate glass.

  • Acc. to DIN 12394
  • With side neck at 20° angle
  • With inscription label
  • Corrosion-free and resistant to thermal shock
  • Ground joint features high taper accuracy and excellent tightness

Specifications

Certifications/Compliance Acc. to DIN 12394 and in addition to DIN standard
Capacity (Metric) 24 mL
Material Borosilicate Glass, Duran Glass
Socket Joint 14/23 NS Side Neck, 14/23 NS Center Neck
Bottom Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.