missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Two-Neck Round Bottom Flasks, Side Neck Angled

Especially made for distillation, reactions and to make solutions or hold, contain and collect chemicals. Lenz Laborglasinstrumente™ Two-Neck Round Bottom Flasks, Side Neck Angled are manufactured from durable DURAN™ borosilicate glass.

Brand:  Lenz Laborglasinstrumente™ 03214128

Additional Details : Weight : 0.11100kg

 View more versions of this product

Product Code. 10388839

  • £35.00 / Each
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Acc. to DIN 12394
  • With side neck at 20° angle
  • With inscription label
  • Corrosion-free and resistant to thermal shock
  • Ground joint features high taper accuracy and excellent tightness
Specifications

Specifications

50 mL
Borosilicate Glass, Duran Glass
NS29/NS14
Round
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers