missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Borosilicate Round Bottom Test Tubes
Click to view available options
Length (Metric):
75 mm
Diameter (Metric):
12 mm
Rimmed:
Yes
Unit Size:
Pack of 100
Description
- With or without rim
- With heavy wall
- Corrosion-free and resistant to thermal shock
Specifications
Specifications
| Design Type | Round bottom, heavy wall |
| Length (Metric) | 75 mm |
| Packaging | 1Pack |
| Rimmed | Yes |
| Diameter (Metric) | 12 mm |
| Product Type | Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction