missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Acid Storage Bottle, with ST 19/17 ground joint and pennyhead glass stopper

Product Code. 15281679 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15281679 1000 mL Pack of 10
15221679 100 mL Pack of 10
15261679 500 mL Pack of 10
15241679 250 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15281679 Supplier DWK Life Sciences Supplier No. 212755405

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

DURAN™ clear glass acid storage bottle.

Made of chemically resistant DURAN™ glass. With standard taper pennyhead stopper and additional ground glass cap. This provides an improved seal and protection against acid vapours.

  • Ground DURAN™ glass stopper and additional DURAN™ glass cap provides protection against acid vapours
  • Pennyhead stopper with standard taper joint
  • Conical shoulders
  • Replacable glass cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Description Individual Components
For Use With (Application) Storage and dispensing of acids
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Diameter (Metric) 109 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.