Learn More
DWK Life Sciences DURAN™ 90° valve, PRODURAN™
The perfect solution for dosing and controlling gases and liquids as angle valve.
£73.87 - £535.00
Specifications
Material | Borosilicate Glass (3.3), PTFE |
---|---|
Autoclavable | Yes |
No. per Pack | 10/Pk. |
For Use With (Application) | Ideal for dosing and controlling gases and liquids; High vacuum suitability due to the thick-walled attachments; Suitable for installation in glass apparatus for vacuum applications, e.g. for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes) |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15884538
|
DWK Life Sciences
286057001 |
0 to 6 mm |
£535.00
Pack of 10 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
15874538
|
DWK Life Sciences
286056605 |
0 to 2.5 mm |
£424.00
Pack of 10 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
15951511
|
DWK Life Sciences
286056802 |
0 to 4 mm |
£424.00
Pack of 10 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
10009980
|
DWK Life Sciences
286057104 |
0 to 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
The PRODURAN™ 90° valves have a height-adjustable spindle with a fine thread, which allows the finest adjustment of the valve opening. The PRODURAN™ valve tap from DWK Life Sciences is suitable for high vacuum in combination with the thick-walled attachments. The composite system made of DURAN™ glass, metal and plastics means that the media flowing through the valve only come into contact with DURAN™ glass and PTFE, allowing grease-free operation. The construction of the valve makes it handy, easy to release and dismantle. The unscrewing protection prevents absolute unscrewing of the valve pin. The adjustable valve pin increases the service life of the valve tap.
- Angle valve with spindle and integrated fine thread enables very fine adjustment of the valve opening
- Media flowing through the valve only come into contact with DURAN™ glass and PTFE.
- Grease-free working
- Handy design of the valve allows easy disassembly
- The unscrewing protection prevents absolute unscrewing of the valve pin.
- Valve pin adjustable to increase the service life of the valve tap
- Glass articles for further processing
Specifications
Borosilicate Glass (3.3), PTFE | |
Yes | |
10/Pk. | |
Ideal for dosing and controlling gases and liquids; High vacuum suitability due to the thick-walled attachments; Suitable for installation in glass apparatus for vacuum applications, e.g. for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes) |