missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ DURAN™ 300 mL Erlenmeyer Flask with Hollow Glass Stopper

Product Code. 10155521
Change view
Click to view available options
300mL; 29/32 joint
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10155521 300mL; 29/32 joint
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10155521 Supplier Karl Hecht™ Supplier No. 41918036

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

An iodine determination flask provided with a durably marked blank white labeling area.

  • Reinforced standard ground neck
  • Joint size durably marked on neck
  • Joint size of 29/32
  • Manufactured from DURAN™ borosilicate glass 3.3

Specifications

Closure Material Glass
Capacity (Metric) 300 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Iodine determination
Neck Style Ground, reinforced
Standard Taper Joint 29/32
Graduated Yes
Bottom Shape Flat
Closure Type Hollow
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.