missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Timers

Product Code. 17683125 Shop All SP Scienceware Products
Click to view available options
Time Range:
23 hr. 59 min. 59 sec.
60 min.
99 hr. 59 min. 59 sec.
99 min. 59 sec.
No. of Channels:
1
4
Height (Metric):
3.14 cm
5.1 cm
5.7 cm
7 cm
Width (Metric):
5.7 cm
6.7 cm
7 cm
8 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17683125

Brand: H-B Instrument™ B617003300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Available in variety of styles

  • Individually tested
  • Model 511 features switchable timings in hour:min. or min.:sec.

Certifications

CE marked, NIST traceable, DAkkS, Meets RoHS specifications.

Specifications

Product Type Timer
Time Range 99 hr. 59 min. 59 sec.
Accuracy 3 sec.
Display Digital
No. of Channels 4
Battery Type AAA
Width (English) 3.15 in.
Width (Metric) 8 cm
Height (English) 8 in.
Height (Metric) 3.14 cm
Includes Memory, multi language instructions (English, French, German, Italian, Portuguese and Spanish) Statement of Traceability indicating accuracy traceable to NIST and DAkkS
Certifications/Compliance CE, ROHS, NIST, DAkkS
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.