missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Timers
Shop All SP Scienceware Products
Click to view available options
Time Range:
23 hr. 59 min. 59 sec.
60 min.
99 hr. 59 min. 59 sec.
99 min. 59 sec.
No. of Channels:
1
4
Height (Metric):
3.14 cm
5.1 cm
5.7 cm
7 cm
Width (Metric):
5.7 cm
6.7 cm
7 cm
8 cm
Unit Size:
Each
Description
Includes
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
- Individually tested
- Model 511 features switchable timings in hour:min. or min.:sec.
Certifications
CE marked, NIST traceable, DAkkS, Meets RoHS specifications.
Specifications
Specifications
| Product Type | Timer |
| Time Range | 23 hr. 59 min. 59 sec. |
| Accuracy | 3 sec. |
| Display | Digital |
| No. of Channels | 1 |
| Battery Type | LR44 |
| Width (English) | 2.8 in. |
| Width (Metric) | 7 cm |
| Height (English) | 2 in. |
| Height (Metric) | 5.1 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction